Shop All Brushes
Malish
Deck Scrubber, Brown, 10 in L Overall, 12 PK
Mfr # 060410
Zoro # G8748413
product price: $73.79
/pk 12, $6.15/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Brown
- Bristle Length 2 in
- Features Wooden Bblock Deck Scrubs for a Variety of Tough Scrubbing Jobs. These Scrubs Accept Either Tapered or Threaded Handles.
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2 in |
Overall Length | 10 in |
Dimensions | 10.5 in x 3 in x 3 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Brown |
Item | Deck Scrubber |
Features | Wooden Bblock Deck Scrubs for a Variety of Tough Scrubbing Jobs. These Scrubs Accept Either Tapered or Threaded Handles. |
Description
Scrub Brush,Deck/Floor,3 In. W,Brown,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scrubber, 4"L, 4"W, Plastic Mesh, Red, PK4 (2NTJ1)
- NOBLES Side Brush, Nylon (9009995)
- MISTY Liquid Glass Cleaner, Citrus, Aerosol Can, 12 PK (1001482)
- BOARDWALK Stripping Floor Pads, 12" Diameter, Black, PK5 (BWK4012BLA)
- MALISH Detail Brush, 7 in, Nylon, 7 in L Brush, White, Plastic (2390SP)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black (812911NP)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772913NP)
- MALISH Wire Brush, Shoe Handle, 10 in L, Wood, PK12, Wood, 12 PK (373804)
- MALISH Detail Brush, White Plastic, 9 in L Overall, 12 PK (2395)
- MALISH Brush Head, Broiler , Coarse (SSGBB011 (FMP LOGO))
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, White (53785)
- Malish Brushes