Shop All Brushes
Malish
Deck Scrub, 10 in, Tampico, White, 10 in L Brush, White, Wood
Mfr # 060610SP
Zoro # G710992906
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color White
- Brush Length 10 in
- Handle Material Wood
- Application Scrubbing
- Trim Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100H)
- PROTEAM Reducer Cuff 1-1/2" x 1-1/4" For Hose (101092)
- CHASE PRODUCTS Aerosol Chewing Gum Remover 12/5.5oz, 12PK (438-5165)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mango, PK12 (FG401690)
- MALISH Brush, Broiler , Coarse, W/Hndl (SSGB01 (W/FMP LOGO))
- MALISH Brush, Oven , 51"Oa, Tampico&Wood (BB-51)
- MALISH Brush Head, Broiler , Medium (SSGBB022 (FMP LOGO))
- MALISH Brush, Broiler , Coarse, W/Hndl (SSGB-01 (W/FMP LOGO))
- MALISH Utility Brush, 9 in L Overall, 12 PK (3220)
- MALISH Scrub Brush, Utility, White, 8 in L Overall, 12 PK (170608)
- TOUGH GUY 1 in W Parts Cleaning Brush, Medium, 9 1/2 in L Handle, 2 1/2 in L Brush, Black, Foam (90471)
- Malish Brushes