Shop All Dusters
Malish
Counter Duster, Gray Flagged Polly, Woodc Handle, PK 12
Mfr # CD-58
Zoro # G8613225
product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Available for Fine, Medium and Heavy Applications in a Variety of Synthetic or Natural Fibers.
- Overall Length 13-5/8"
- Trim Length 2-1/2"
- Bristle Color Gray
- Product Dimensions 3'' x 3'' x 13.5''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 13-5/8" |
Trim Length | 2-1/2" |
Product Dimensions | 3'' x 3'' x 13.5'' |
Details
Item | Counter Duster |
Features | Available for Fine, Medium and Heavy Applications in a Variety of Synthetic or Natural Fibers. |
Bristle Color | Gray |
Description
Counter Duster,13 In. L,Gray Flagged,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, 16W219 (16W219)
- ZEP Floor Sealer, Stain Resistant, 1 Gallon, , PK 4 (ZPEZUFSLR128CT)
- TOUGH GUY Tough Guy, Jumbo Core, 1 Ply, Continuous Sheets, White, 8 PK (36P063)
- HERITAGE 60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.1 mil, Clear, 100 PK (H7658SC)
- MALISH Counter Duster, Black Polly, Plastic Handle, PK12 (112408)
- MALISH Counter Duster, Black Tampico, Plastic Handle, PK12 (110708)
- TOUGH GUY Duster with Folding Handle, 15-1/2"L (2ZPD9)
- SWIFFER Duster, Kit, 6PK (3700011804)
- SWIFFER DUSTER SWIFFER PROC&GAMB (40509)
- CHIX Stretch 'n Dust Cloths, 11 5/8 x 24, Yellow, PK400 (0412)
- WEILER 8" Counter Duster, Horsehair Fill, Fine Brushing (44003)
- Malish Dusters