Shop All Dusters
Malish
Counter Duster, Black Polly, Plastic Handle, PK12
Mfr # 112408
Zoro # G8613112
product price: $81.55
/pk 12, $6.80/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Black
- Overall Length 13"
- Features Available for Fine, Medium and Heavy Applications in a Variety of Synthetic or Natural Fibers.
- Trim Length 2-1/2"
- Product Dimensions 13.5'' x 3.25'' x 3.5''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 13" |
Trim Length | 2-1/2" |
Product Dimensions | 13.5'' x 3.25'' x 3.5'' |
Details
Item | Counter Duster |
Bristle Color | Black |
Features | Available for Fine, Medium and Heavy Applications in a Variety of Synthetic or Natural Fibers. |
Description
Counter Duster,13 In. L,Black Poly,Po,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRO FREEZE Food Grade Grease (HC158054A)
- GENUINE JOE Round Dolly, 5 Casters, 3" Caster Size (GJO11586)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T10, Universal, 2-ply, 12 x 2000 sheets, 160090 (160090)
- SMELLS BE GONE Deodorizer 12 Oz Smells (00112)
- MALISH Counter Duster, Black Tampico, Plastic Handle, PK12 (110708)
- E-CLOTH Microfiber Floor and Wall Duster 17.5 in. W X 61 in. L (10641)
- LIBMAN Premium Microfiber Dusting Mitt 7.68 in. W X 11.38 in. L (176)
- PROTEAM High Dusting Kit, 1-1/2" dia. (107601)
- UNGER INDUSTRIAL Unger Industrial 7295843 Versatile Duster Kit (7295843)
- MASTER CASTER CleanGreen Microfiber Cleaning and Dusting Gloves, Pair (18040)
- BSC PREFERRED Professional Ostrich Feather Duster - 23'' (H-2680)
- Malish Dusters