Shop All Brushes
Malish
Brush, Green, 10 in L Overall, 12 PK
Mfr # 143010
Zoro # G8850735
product price: $255.99
/pk 12, $21.33/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Green
- Bristle Length 2-3/8 in
- Dimensions 10.5 in x 3.25 in x 3.875 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2-3/8 in |
Dimensions | 10.5 in x 3.25 in x 3.875 in |
Overall Length | 10 in |
Details
Bristle Color | Green |
Item | Brush |
Description
Brush,Vehicle,Green,with Bumper,Th,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 24 in Sweep Face Push Broom, Soft, Yellow, 59 in L Handle (31996/29626)
- GROHE Universal Pump Jack Starlight Chrome (45260000)
- DIVERSEY Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK (990682)
- POLY-PAK Steel Grip 42 gal Contractor Bags Twist Tie , 40PK (3250A40SG)
- MALISH Yellow 20" Pot Brush (1294)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black/White (812915NP)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black (812911NP)
- MALISH Pot Brush, Yellow, 20 in L Overall, 6 PK (1240)
- MALISH Flexible Drain Brush, Black, 36 in L Overall, 2 PK (8036)
- MALISH Wire Brush, w/ Scraper, 14-1/4 in L Overall, 12 PK (0194)
- SPARTA 2.25 in W Hand and Nail Brush, Green, Polypropylene (40020EC09)
- Malish Brushes