Shop All Brooms
Malish
Broom, Natural, 7 in L Bristles
Mfr # 055902
Zoro # G8613155
product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Length 7 in
- Bristle Color Natural
- Block Material Wood
- Overall Length 54"
- Features Highest Quality Upright Brooms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 7 in |
Overall Length | 54" |
Details
Bristle Color | Natural |
Block Material | Wood |
Item | Broom |
Features | Highest Quality Upright Brooms |
Broom Style | Corn |
Description
Corn Broom,Maids,10 In. W,54 In. L,Natur,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Retractable Duster, Ostrich Feathers, 14"L (280159)
- MOTSENBOCKERS LIFT OFF Lift Off Unscented Scent Degreaser 11 oz Liquid (402-11)
- AMERICO Global Industrial„¢ 14" x 20" Floor Pad, White, 5 Per Case (40401420)
- SANI PROFESSIONAL PDI Sani-Hands Instant Hand Sanitizing Wipes, 8 x 5, PK1000, 1000PK (D43600)
- MALISH Broom Head, Brown, 6 1/4 in L Bristles (045816)
- MALISH Floor Sweep, 36" Black Tampico, Wood Block, PK 6 (010836)
- MALISH Broom, Natural, 10 1/2 in L Bristles (055900)
- MALISH Street Broom Head, 16 in, Palmyra (045816SP)
- MALISH Broom Head, Yellow, 5.5 in to 7 in L Bristles (055906)
- MALISH Broom Handle, Angle Upright, Metal Vinyl Coated, PK 12 (60048)
- DQB Street Broom Blk 16" (08504)
- Malish Brooms