Shop All Brooms
Malish
Broom, Natural, 10 1/2 in L Bristles
Mfr # 055900
Zoro # G8613103
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 10 1/2 in
- Bristle Color Natural
- Block Material Wood
- Overall Length 57"
- Features Highest Quality Upright Brooms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 10 1/2 in |
Overall Length | 57" |
Details
Bristle Color | Natural |
Block Material | Wood |
Item | Corn |
Features | Highest Quality Upright Brooms |
Description
Corn Broom,Warehouse,Natural Fiber,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Liquid Acrylic Barrier Cleaner, Purple, Unscented, Trigger Spray Bottle, 12 PK (03970.)
- SCOTCH-BRITE Polishing Pad, 4" L x 5-1/4" W, Gray, PK20 (46)
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00646)
- NAMCO MANUFACTURING TNT All Purpose Cleaner, 1 gal. 4 PK (2003-1)
- MALISH Street Broom Head, 16 in, Palmyra (045816SP)
- MALISH Broom Head, Palmyra, Brown, 4 in L Bristles (020418)
- MALISH Broom Head, Blue, 4 in L Bristles (055910)
- MALISH Broom Head, Black, 6 in L Bristles (055913)
- MALISH Broom Head, Yellow, 5.5 in to 7 in L Bristles (055906)
- MALISH Broom, Natural, 7 in L Bristles (055902)
- COLORCORE ColorCore Soft 24" Push Broom, Yellow (316316)
- Malish Brooms