Shop All Brooms
Malish
Broom Head, Yellow, 4 in to 5 in L Bristles
Mfr # 055905
Zoro # G8613130
product price: $42.65
/pk 6, $7.11/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 4 in to 5 in
- Bristle Color Yellow
- Block Material Plastic
- Overall Length 53"
- Broom Style Angle/Upright, Small Flagged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 in to 5 in |
Overall Length | 53" |
Details
Bristle Color | Yellow |
Block Material | Plastic |
Item | Broom Head |
Broom Style | Angle/Upright, Small Flagged |
Features | Angle Brooms Feature Waterproof Plastic Material for Fine Sweeping. Coated Metal Handles are Attached to Broom |
Description
Angle Broom,Yellow Flagged Fiber,8.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Kleenex Hardwound Paper Towels, White, 6 PK (KCC50606)
- WINDEX Towels & Wipes, White, Wipe, 25 Wipes, Neutral, 12 PK (319248)
- ZORO SELECT 7-1/4"White, Plastic Trigger Sprayer, 6 Pack, Size: 7-1/4" (110563)
- ETTORE Complete Stainless Steel BackFlip Squeegee 20 Inch (5362, 1184)
- MALISH Broom Handle, Angle Upright, Metal Vinyl Coated, PK 12 (60048)
- MALISH Broom Head, Palmyra, Brown, 4 in L Bristles (020436)
- MALISH Broom Head, Blue, 4 in L Bristles (055960)
- MALISH Broom, Natural, 7 in L Bristles (055902)
- MALISH Broom Head, Brown, 6 1/4 in L Bristles (045816)
- MALISH Reefer Broom, 24 in, Truck Push Broom (30184SP)
- PFERD 36" Medium Sweep Floor Brush - Black Tampico, HH Case, 3" Trim (89263)
- Malish Brooms