Shop All Brooms
Malish
Broom Head, Palmyra, Brown, 4 in L Bristles
Mfr # 020436
Zoro # G8603915
product price: $170.99
/pk 6, $28.50/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 4 in
- Bristle Color Brown
- Overall Length 36"
- Features Heavy-Duty Floor Sweeps are Used for Heavier Dirt and Debris. Superior Construction Makes these Sweeps the Ideal Tools for use on Unfinished Concrete or Rough Floors.
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 in |
Overall Length | 36" |
Details
Bristle Color | Brown |
Item | Heavy-Duty |
Features | Heavy-Duty Floor Sweeps are Used for Heavier Dirt and Debris. Superior Construction Makes these Sweeps the Ideal Tools for use on Unfinished Concrete or Rough Floors. |
Material | Wood |
Description
Broom Head,36 In. W,Palmyra Center,Bro,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Earth Soap Cleaner, Degreaser, Bio-Based, 1 Gallon, Clear (PTX27901)
- SPRAYWAY SPRAYWAY 20 oz. Aerosol Can, Contact Cleaner (SW293)
- FOXY MANUFACTURING Steel Push Broom Handle (1011)
- DIVERSEY Endust Multi-Surface Dusting and Cleaning Spray, Lemon Zest, 12.5 oz Aerosol Spray (CB508171)
- MALISH Broom Head, Palmyra, Brown, 4 in L Bristles (020418)
- MALISH Broom, Natural, 10 1/2 in L Bristles (055900)
- MALISH Broom Head, Blue, 4 in L Bristles (055910)
- MALISH Reefer Broom, 24 in, Truck Push Broom (30184SP)
- MALISH Street Broom Head, 16 in, Palmyra (045816SP)
- MALISH Broom Head, Black, 6 in L Bristles (055913)
- TOUGH GUY 29 in Sweep Face Broom Head, Soft/Stiff Combination, Black (12L011)
- Malish Brooms