Shop All Brooms
Malish
Broom Head, Palmyra, Brown, 4 in L Bristles
Mfr # 020418
Zoro # G8604441
product price: $150.99
/pk 12, $12.58/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 4 in
- Bristle Color Brown
- Overall Length 18"
- Material Wood
- Broom Style Heavy-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 in |
Overall Length | 18" |
Details
Bristle Color | Brown |
Item | Broom Head, Palmyra |
Material | Wood |
Broom Style | Heavy-Duty |
Features | Heavy-Duty Floor Sweeps are Used for Heavier Dirt and Debris. Superior Construction Makes these Sweeps the Ideal Tools for use on Unfinished Concrete or Rough Floors. |
Description
Broom Head,18 In. W,Palmyra Center,Br,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITT PLASTICS 33"x39" .95mm 33 gal. Extra Heavy Performance Roll Can Liner, PK150 (MT403XW)
- ZEP 1 gal. Liquid Hand Cleaner Squeeze Bottle (323024)
- COMET Cleaner and Disinfectant, 1 gal. Jug, Unscented, 3 PK (24651)
- IMPERIAL MFG Brush Chimney Clean 6In Rnd (BR0183)
- MALISH Broom, Natural, 10 1/2 in L Bristles (055900)
- MALISH Broom Head, Red, 4 in L Bristles (055920)
- MALISH Reefer Broom, 24 in, Truck Push Broom (30184SP)
- MALISH Broom, Natural, 7 in L Bristles (055902)
- MALISH Broom Head, Brown, 6 1/4 in L Bristles (045816)
- MALISH Floor Sweep, 36" Black Tampico, Wood Block, PK 6 (010836)
- RUBBERMAID COMMERCIAL Jumbo Smooth Sweep Angled Broom, 46" Handle, Black/Yellow, PK6 (FG638906BLA)
- Malish Brooms