Shop All Brooms
Malish
Broom Head, Maroon, 3 in L Bristles
Mfr # 022018
Zoro # G8603863
product price: $185.99
/pk 12, $15.50/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 3 in
- Bristle Color Maroon
- Overall Length 18"
- Material Wood
- Features Heavy-Duty Floor Sweeps are Used for Heavier Dirt and Debris. Superior Construction Makes these Sweeps the Ideal Tools for use on Unfinished Concrete or Rough Floors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3 in |
Overall Length | 18" |
Details
Bristle Color | Maroon |
Item | Heavy-Duty |
Material | Wood |
Features | Heavy-Duty Floor Sweeps are Used for Heavier Dirt and Debris. Superior Construction Makes these Sweeps the Ideal Tools for use on Unfinished Concrete or Rough Floors. |
Description
Broom Head,18 In. W,Crimped Poly Cent,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Lobby Dust Pan - Open Lid - 918 (918)
- ZEP Laundry Detergent, 130 lb Drum, Powder, Citrus, White (113342)
- SANI PROFESSIONAL Disinfecting Wipes, White, Canister, 15 in x 7 1/2 in, Alcohol, 6 PK (P86984)
- RUST-OLEUM Whink Calcium Lime Remover 16 oz (35216)
- MALISH Broom Head, Brown, 6 1/4 in L Bristles (045816)
- MALISH Broom Head, Black, 6 in L Bristles (055913)
- MALISH Broom Head, Blue, 4 in L Bristles (055910)
- MALISH Reefer Broom, 24 in, Truck Push Broom (30184SP)
- MALISH Street Broom Head, 16 in, Palmyra (045816SP)
- MALISH Broom Head, Yellow, 5.5 in to 7 in L Bristles (055906)
- CARLISLE FOODSERVICE Med-Duty Angle Broom Head, 12", Blu, PK12 (36867EC14)
- Malish Brooms