Shop All Brooms
Malish
Broom Head, Blue, 4 in L Bristles
Mfr # 055960
Zoro # G8604021
product price: $113.99
/pk 6, $19.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 4 in
- Block Material Polly
- Overall Length 9"
- Features Durable Fibers Maximize Wear and Extend the Life of the Broom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 in |
Overall Length | 9" |
Details
Bristle Color | Blue |
Block Material | Polly |
Item | Angled |
Features | Durable Fibers Maximize Wear and Extend the Life of the Broom |
Description
Broom Head,Blue,Angle,9 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO AIR Eco Air Passive Air Frehener 36 Kg, PK6 (EA-F-006I036M-09)
- UNGER Complete Pro S Channel Squeegee 22 Inch (PR000,NE550)
- TOUGH GUY 2 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, Red, Plastic, 13 in L Overall (3NB66)
- GOOF OFF Heavy Duty Remover Degreaser, 22 Oz Trigger Spray Bottle, Liquid, Slight Yellow to Transparent (FG659WM)
- MALISH Broom Head, Yellow, 5.5 in to 7 in L Bristles (055906)
- MALISH Broom Head, Palmyra, Brown, 4 in L Bristles (020418)
- MALISH Broom Handle, Angle Upright, Metal Vinyl Coated, PK 12 (60048)
- MALISH Broom Head, Brown, 6 1/4 in L Bristles (045816)
- MALISH Street Broom Head, 16 in, Palmyra (045816SP)
- MALISH Broom Head, Blue, 4 in L Bristles (055910)
- REMCO 11 3/8 in Sweep Face Angle Broom, Stiff, White (29145/29605)
- Malish Brooms