Shop All Brooms
Malish
Broom Head, Blue, 4 in L Bristles
Mfr # 055910
Zoro # G8603811
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 4 in
- Bristle Color Blue
- Block Material Plastic/Black
- Overall Length 9"
- Features Angle/Upright Broom has Two Handle Holes Molded Into the Block, One for Upright Sweeping and the Other for Sweeping at an Angle, Accepts Threaded Handles.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 4 in |
Overall Length | 9" |
Details
Bristle Color | Blue |
Block Material | Plastic/Black |
Item | Angle/Upright, Flagged Poly |
Features | Angle/Upright Broom has Two Handle Holes Molded Into the Block, One for Upright Sweeping and the Other for Sweeping at an Angle, Accepts Threaded Handles. |
Description
Broom Head,Angled Upright,Two Handl,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - REAR .25in APEX, FITS TN (222382)
- ALLIED WEST Premier Bath Tissue, 2Ply, 96PK (US 3050)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (193535)
- ZORO SELECT Sponge Air Freshener Tub, Size 4 lb. (0000101-3)
- MALISH Broom Handle, Angle Upright, Metal Vinyl Coated, PK 12 (60048)
- MALISH Broom Head, Blue, 4 in L Bristles (055960)
- MALISH Broom Head, Black, 6 in L Bristles (055913)
- MALISH Reefer Broom, 24 in, Truck Push Broom (30184SP)
- MALISH Broom, Natural, 10 1/2 in L Bristles (055900)
- MALISH Broom Head, Yellow, 5.5 in to 7 in L Bristles (055906)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Red (31994)
- Malish Brooms