Shop All Handles, Frames and Braces
Malish
Broom Handle, Threaded, 60 in, Tuff-Tip
Mfr # 660020SP
Zoro # G710993095
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Handle Diameter 15/16 inch
- Handle Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 660020SP
- Zoro # G710993095
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Handle Diameter | 15/16 inch |
Details
Item | Broom Handle,Threaded,60 in,Tuff-Tip |
Handle Style | Threaded |
Description
Broom Handle,Threaded,60 in,Tuff-Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, 16 microns, Natural, 200 PK (S434816N)
- GLISTEN Disposer Care Cleaner, 4.9 Oz Packet, 4 Tablets/Pack (DP06N-PB)
- REMCO Vikan 10in Double Blade Ultra Hygiene Squeegee, Red (77114)
- DIAL PROFESSIONAL Shampoo, Body and Hair, PK24 (4014)
- MALISH Fiberglass Handle, Green, Fiberglass (50548)
- MALISH Heavy Duty Steel Handle Broom Brace, Silver, PK 12 (650001)
- MALISH Fiberglass Handle, Yellow, Fiberglass (50460)
- MALISH Broom Handle, 15/16 in Dia, Steel (660048)
- MALISH Fiberglass Handle, White, Fiberglass (50948)
- MALISH Wood Handle, Natural, Wood (660060)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29663)
- Malish Handles, Frames and Braces