Shop All Handles, Frames and Braces
Malish
Broom Handle, Threaded, 60 in, Steel
Mfr # 660075SP
Zoro # G810993216
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Handle Material Vinyl Coated Metal
- Handle Diameter 15/16 inch
- Handle Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 660075SP
- Zoro # G810993216
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Handle Diameter | 15/16 inch |
Details
Handle Material | Vinyl Coated Metal |
Item | Broom Handle,Threaded,60 in,Steel |
Handle Style | Threaded |
Description
Broom Handle,Threaded,60 in,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Chipping Hammer Refill, .012 Carbon Steel Fill (44070)
- BRUSKE PRODUCTS Curved Floor Squeegee, Steel, Bolt-On, 24in (49624-C)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Black Stainless (R4070BKSS)
- HURRICANE SPIN MOP Spin Mop Replacemnt Head (8172-6)
- MALISH Heavy Duty Steel Handle Broom Brace, Silver, PK 12 (650001)
- MALISH Fiberglass Handle, Red, Fiberglass (50248)
- MALISH Wood Handle, Natural, Wood (50348)
- MALISH Broom Handle, Threaded, 48 in. (60048SP)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- MALISH Wood Handle, Natural, Wood (660060)
- ABCO PRODUCTS 48 Wing Nut Mop Stick (1202)
- Malish Handles, Frames and Braces