Shop All Handles, Frames and Braces
Malish
Broom Handle, Threaded, 15/16" x 60
Mfr # 50360SP
Zoro # G210993014
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Handle Diameter 15/16 inch
- Handle Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 50360SP
- Zoro # G210993014
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Handle Diameter | 15/16 inch |
Details
Item | Broom Handle,Threaded,15/16" x 60" |
Handle Style | Threaded |
Description
Broom Handle,Threaded,15/16 In. x 60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Cart, 6.7 cu. ft., Black, Vinyl (G06-KKX-XFA-3ONN)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70417)
- MR. CLEAN Mr. Clean Magic Eraser 10.5 in. W Roller Mop with Scrub Brush (446840)
- RUBBERMAID COMMERCIAL Zippered Vinyl Cleaning Cart Bag, 25 gal, 17" x 33", Brown (1966885)
- MALISH Wood Handle, Natural, Wood (50348)
- MALISH Fiberglass Handle, Blue, Fiberglass (50660)
- MALISH Fiberglass Handle, Red, Fiberglass (50260)
- MALISH Wood Handle, Natural, Wood (50330)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- MALISH Handle, 1 1/8 in Dia, Wood (630018)
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood (1TZA7)
- Malish Handles, Frames and Braces