Shop All Handles, Frames and Braces
Malish
Broom Handle, Fiberglass, 60 in, Blue
Mfr # 50660SP
Zoro # G110993244
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Handle Diameter 15/16 inch
- Features Swivel Hang-Up Hole, Durable Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 50660SP
- Zoro # G110993244
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Handle Diameter | 15/16 inch |
Details
Item | Broom Handle,Fiberglass,60 in,Blue |
Features | Swivel Hang-Up Hole, Durable Tip |
Description
Broom Handle,Fiberglass,60 in,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Rayon/Synthetic (1TYX7)
- ALLPOINTS Brush El Ht (183147)
- TOUGH GUY 34" Microfiber Pad Holder, Aluminum, Aluminum (6PVX1)
- TOUGH GUY Deodorizer, Bubblegum, Size 6 gal. (18E898)
- MALISH Wood Handle, Natural, Wood (66006018)
- MALISH Wood Handle, Natural, Wood (50348)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- MALISH Heavy Duty Steel Handle Broom Brace, Silver, PK 12 (650001)
- MALISH Fiberglass Handle, Blue, Fiberglass (50648)
- MALISH Fiberglass Handle, Red, Fiberglass (50248)
- BOARDWALK Metal Handle Braces, Large, Fits 24" to 48" Floor Sweeps, 0.5w x 12h (BWK119)
- Malish Handles, Frames and Braces