Shop All Handles, Frames and Braces
Malish
Broom Handle, Fiberglass, 48 in, Yellow
Mfr # 50448SP
Zoro # G910992997
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Diameter 15/16 inch
- Features Swivel Hang-Up Hole, Durable Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 50448SP
- Zoro # G910992997
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 48 in |
Handle Diameter | 15/16 inch |
Details
Item | Broom Handle,Fiberglass,48 in,Yellow |
Features | Swivel Hang-Up Hole, Durable Tip |
Description
Broom Handle,Fiberglass,48 in,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Sorbents, 720 oz, Universal (614SS)
- DAWN PROFESSIONAL Liquid Dish Soap for Hand Washing Pots and Pans, Commercial Kitchens, Bottle, 1 gal, 4 Pack (57445CT)
- FIBERLOCK TECHNOLOGIES Cleaner and Disinfectant, 1 gal. Jug, Fresh Linen (8310-1)
- IMPACT PRODUCTS 18 in x 5 in Wet Mop, White, Microfiber (IMP LFFV18)
- MALISH Fiberglass Handle, Red, Fiberglass (50248)
- MALISH Fiberglass Handle, Green, Fiberglass (50548)
- MALISH Broom Handle, Threaded, 48 in. (60048SP)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- MALISH Wood Handle, Natural, Wood (50330)
- MALISH Handle, 1 1/8 in Dia, Wood (630018)
- J. RACENSTEIN Tele Pole, CLX, Hybrid, Complete, 22 ft. (155-4222)
- Malish Handles, Frames and Braces