Shop All Cooking Utensils
Malish
Broiler Brush, 6 Rows, 19 Columns, 27" Handle, PK 8
Mfr # BQ
Zoro # G7841764
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 27"
- Number of Columns 19
- Features This Heavy Duty 7-1/4? Grill Brush Features Sturdy Stainless Steel Round Wire and is Especially Eeffective Cleaning Chicken and Fish Residue Left on Diamond Grill Grates. The long 27? Handle Allows for Added Reach to Make Cleaning the Entire Grill Quick, Easy and Safe. The Brush Also Comes with an Attached Heavy Duty Scraper Blade.
- Number of Rows 6
- Trim Length 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # BQ
- Zoro # G7841764
- UPC # 759506261902
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length | 27" |
Trim Length | 1-5/8" |
Details
Item | Broiler Brush |
Number of Columns | 19 |
Features | This Heavy Duty 7-1/4? Grill Brush Features Sturdy Stainless Steel Round Wire and is Especially Eeffective Cleaning Chicken and Fish Residue Left on Diamond Grill Grates. The long 27? Handle Allows for Added Reach to Make Cleaning the Entire Grill Quick, Easy and Safe. The Brush Also Comes with an Attached Heavy Duty Scraper Blade. |
Number of Rows | 6 |
Description
Grill Brush/Scraper,7.25 In. W,5 Rows,PK8, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Strainer, Dbl Medium Mesh, 10-1/4" Dia (99)
- OKLAHOMA JOES Blacksmith Chef Knife 1 pc (6326379R06)
- FISHER MFG Prong (1000-8100)
- FIRST AID ONLY Dispenser, Trpl Antibtc, PK60 (12700)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- JIALLO Jiallo WE-HW01 Stainless Steel Two-Tier Turntable Lazy Susan (WE-HW01)
- Malish Cooking Utensils