Shop All Cooking Utensils
Malish
Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8
Mfr # BK-5
Zoro # G7842780
product price: $242.99
/pk 8, $30.37/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 27"
- Number of Columns 10
- Trim Length 1-1/8"
- Number of Rows 5
- Features This Grill brush Provides Quick and Extremely Aggressive Removal of Burnt-on Carbon, Grease and Deposits with Flat Wire Steel Fill. The Long 27? Handle Allows for Added Reach to Make Cleaning the Entire Grill Quick, Easy and Safe. A Heavy-duty Scraper lade is Attached to the Cleaning Head for the Tough-to-Tackle Gill Residue and Grime. Ideal for use on Grooved Griddles and Broilers.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # BK-5
- Zoro # G7842780
- UPC # 759506151005
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length | 27" |
Trim Length | 1-1/8" |
Details
Item | Broiler Brush |
Number of Columns | 10 |
Number of Rows | 5 |
Features | This Grill brush Provides Quick and Extremely Aggressive Removal of Burnt-on Carbon, Grease and Deposits with Flat Wire Steel Fill. The Long 27? Handle Allows for Added Reach to Make Cleaning the Entire Grill Quick, Easy and Safe. A Heavy-duty Scraper lade is Attached to the Cleaning Head for the Tough-to-Tackle Gill Residue and Grime. Ideal for use on Grooved Griddles and Broilers. |
Description
Grill Brush with Scraper,7.75 In. W,5,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Start Component Kit Ffu1Oux (204694)
- DYNAMIC MIXER Pin Drive Gear (2806)
- SCOTSMAN Water Valve, Scotsman Ice Makers (11-0608-21)
- MERCER CUTLERY Spatula, 10 In (M18800P)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- DEXTER RUSSELL Turner, 8" X 3", Red (S286-8R)
- Malish Cooking Utensils