Shop All Cooking Utensils
Malish
Broiler Brush, 4 Rows, 12 Columns, 27" Handle, PK 12
Mfr # GGB
Zoro # G7841380
product price: $385.99
/pk 12, $32.17/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 27"
- Features The Brush Block Head is Positioned Vertically on the Handle Allowing for Added Strength During the Forward and Backward Motion While Cleaning. The long 27? Handle Allows for Added Reach to Make Cleaning the Entire Grill Qquick, Easy and Safe. A Heavy-duty Scraper Blade is Attached Horizontally to the Cleaning Head for the Tough-to-Tackle Grill Residue and Grime.
- Number of Columns 12
- Trim Length 1-1/8"
- Number of Rows 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # GGB
- Zoro # G7841380
- UPC # 759506141204
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length | 27" |
Trim Length | 1-1/8" |
Details
Item | Broiler Brush |
Features | The Brush Block Head is Positioned Vertically on the Handle Allowing for Added Strength During the Forward and Backward Motion While Cleaning. The long 27? Handle Allows for Added Reach to Make Cleaning the Entire Grill Qquick, Easy and Safe. A Heavy-duty Scraper Blade is Attached Horizontally to the Cleaning Head for the Tough-to-Tackle Grill Residue and Grime. |
Number of Columns | 12 |
Number of Rows | 4 |
Description
Grill Brush with Scraper,2.75 In. W,4,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Scraper, Brown, 5 in. L, Wood (WHG55)
- GROEN Swivel Joint 1/2 NPT Gas (Z076680)
- FAME FABRICS Fitted Vest, Male, Black, V41, L, 2XL (82546)
- ALLIANCE DISPLAY WE8 PKG (209/00580/03P)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- RSVP INTERNATIONAL Onion Goggles - Red Frame (TEAR-RP)
- Malish Cooking Utensils