Shop All Cooking Utensils
Malish
Broiler Brush, 2 Rows, 16 Columns, 40" Handle, PK 12
Mfr # BP-SS-40
Zoro # G8842021
product price: $566.99
/pk 12, $47.25/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 40"
- Number of Rows 2
- Features Ideal for Reaching Every Inch of your Broiler or Oven, This 8? Double Sided Cleaning Grill Brush Features an Extra-long Handle to Easily Access Hard-to-reach Spaces. Two Rows of In-line Stainless Steel Bristles on one Side and an Offset, More Compact Pattern of Three Rows of Stainless steel Bristles on the Other Side are Designed to Powerfully Scrub Away Ggrease and Grime. Also features a Heavy-Duty Scraper Blade.
- Number of Columns 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # BP-SS-40
- Zoro # G8842021
- UPC # 759506260431
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length | 40" |
Details
Item | Broiler Brush |
Number of Rows | 2 |
Features | Ideal for Reaching Every Inch of your Broiler or Oven, This 8? Double Sided Cleaning Grill Brush Features an Extra-long Handle to Easily Access Hard-to-reach Spaces. Two Rows of In-line Stainless Steel Bristles on one Side and an Offset, More Compact Pattern of Three Rows of Stainless steel Bristles on the Other Side are Designed to Powerfully Scrub Away Ggrease and Grime. Also features a Heavy-Duty Scraper Blade. |
Number of Columns | 16 |
Description
Broiler Brush,Double Sided,with Sc,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE GENERALS HOT SAUCE Maple Mayhem Sauce 6 oz (0311-035)
- HOBART Appliance Lamp 40W, 130V (342766-1)
- ONEIDA Oneida Dominion Iii Teaspoon, PK36 (B421STSF)
- BLACK & DECKER BlackDecker Crisp 'N Bake Stainless Steel BlackSilver 6 slot Toaster Oven wAir Fry 112 in H X 1 (TO3215SS)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- MALISH Grill Brush, 19 Rows, 3 Columns, 14" Handle, PK 12 (JGB)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- RACHAEL RAY Rachael Ray 47019 Lil Huggers Tongs Set; Marine Blue - 2 Piece (47019)
- Malish Cooking Utensils