Shop All Cooking Utensils
Malish
Broiler Brush, 2 Rows, 16 Columns, 29" Handle, PK 12
Mfr # BP-SS
Zoro # G8819305
product price: $556.99
/pk 12, $46.42/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 29"
- Number of Rows 2
- Features Ideal for Reaching Every Inch of your Broiler or Oven, This 8? Double Sided Cleaning Grill Brush Features an Extra-long Handle to Easily Access Hard-to-reach Spaces. Two Rows of In-line Stainless Steel Bristles on one Side and an Offset, More Compact Pattern of Three Rows of Stainless steel Bristles on the Other Side are Designed to Powerfully Scrub Away Ggrease and Grime. Also features a Heavy-Duty Scraper Blade.
- Number of Columns 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # BP-SS
- Zoro # G8819305
- UPC # 759506262008
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length | 29" |
Details
Item | Broiler Brush |
Number of Rows | 2 |
Features | Ideal for Reaching Every Inch of your Broiler or Oven, This 8? Double Sided Cleaning Grill Brush Features an Extra-long Handle to Easily Access Hard-to-reach Spaces. Two Rows of In-line Stainless Steel Bristles on one Side and an Offset, More Compact Pattern of Three Rows of Stainless steel Bristles on the Other Side are Designed to Powerfully Scrub Away Ggrease and Grime. Also features a Heavy-Duty Scraper Blade. |
Number of Columns | 16 |
Description
Broiler Brush,Double Sided,with Sc,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Tube 3/16"Id X 3/8"Od X8-1/4" (05700-111-35-29)
- BLACK & DECKER Single Burner Range (SB1001B)
- DUKE MANUFACTURING Fuse Holder (153200)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- MALISH Grill Brush, 19 Rows, 3 Columns, 14" Handle, PK 12 (JGB)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- VKP BRANDS 9 qt. Condenser Pan for Water Distiller (VKP1208-2)
- Malish Cooking Utensils