Shop All Cooking Utensils
Malish
Broiler Brush, 2 Rows, 16 Columns, 29" Handle, PK 12
Mfr # BP-C
Zoro # G8838101
product price: $428.99
/pk 12, $35.75/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 29"
- Number of Rows 2
- Features Ideal for Reaching Every Inch of your Broiler, this 8? Double Sided Cleaning Grill Brush Features an Extra-long Handle to Easily Access Hard-to-Reach Spaces. Two Rows of in-line Carbon Steel Bristles on One Side and an Offset, more Compact Layout of Three Rows of Carbon Steel Bristles on the Other Side Powerfully Scrubs Away Grease and Grime While Protecting the Surface of Ovens and Broilers. Includes a Heavy-duty Scraper Blade.
- Trim Length 1-1/8"
- Number of Columns 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # BP-C
- Zoro # G8838101
- UPC # 759506262015
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length | 29" |
Trim Length | 1-1/8" |
Details
Item | Broiler Brush |
Number of Rows | 2 |
Features | Ideal for Reaching Every Inch of your Broiler, this 8? Double Sided Cleaning Grill Brush Features an Extra-long Handle to Easily Access Hard-to-Reach Spaces. Two Rows of in-line Carbon Steel Bristles on One Side and an Offset, more Compact Layout of Three Rows of Carbon Steel Bristles on the Other Side Powerfully Scrubs Away Grease and Grime While Protecting the Surface of Ovens and Broilers. Includes a Heavy-duty Scraper Blade. |
Number of Columns | 16 |
Description
Broiler Brush,Double Sided,8 In. W,Ca,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Temp Control , 077B1264 (988271)
- TABLECRAFT Glass Syrup Dispenser, Chrome, 12 oz, PK12 (1271)
- HOBART Worm Gear (00-291221)
- RD PLASTICS CO Reclosable Poly Bags W/ Write On Label, 5"W x 8"L, 2 Mil, Clear, 1000/Pack (B15)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Grill Brush, 19 Rows, 3 Columns, 14" Handle, PK 12 (JGB)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- SPARTA Nylon Spatula 13 1/8 in, Yellow (40350C04)
- Malish Cooking Utensils