Shop All Brushes
Malish
Bowl Mop, White, White Plastic, 12-1/4 in L Overall, 100 PK
Mfr # 280412
Zoro # G9256762
product price: $264.99
/pk 100, $2.65/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color White
- Handle Material White Plastic
- Dimensions 13.5 in x 4 in x 4 in
- Overall Length 12-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dimensions | 13.5 in x 4 in x 4 in |
Overall Length | 12-1/4 in |
Details
Bristle Color | White |
Handle Material | White Plastic |
Item | Bowl Mop |
Description
Bowl Mop,12 1/4 In. L,White Plastic,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATEX-ITE Driveway Squeegee, 18" (12207)
- DIAL PROFESSIONAL 3.78 L Personal Soaps 4 PK (DIA 33809)
- LIBMAN Lobby Broom and Dust Pan, 10 in Sweep Face, 38 in Handle, 3/4 in Dia, Black (919)
- CRC CRC 10 oz. Aerosol Can, Contact Cleaner and Protectant (03140)
- MALISH Brush, Oven , 36"Oa, Tampico&Wood (BB-36)
- MALISH Bottle, Carafe Brush, 12 in, White, 12 in L Brush, White, Plastic (2290SP)
- MALISH Drain Brush, Black, White Plastic, 5.75 in L Overall, 3 PK (2403)
- MALISH Machine Brush, White, Plastic, 7 in L Overall, 6 PK (2690)
- MALISH Brush, Oven , 51"Oa, Tampico&Wood (BB-51)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772411NP)
- SPARTA Bottle Brush, White, Polypropylene (40001EC02)
- Malish Brushes