Shop All Brushes
Malish
Bottle, Carafe Brush, 12 in, White, 12 in L Brush, White, Plastic
Mfr # 2290SP
Zoro # G010993061
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color White
- Brush Length 12 in
- Handle Material Plastic
- Features Tapered Trim
- For Use With Bottles, Carafes, Jars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 12 in |
Trim Length | 3 in |
Details
Bristle Color | White |
Handle Material | Plastic |
Item | Bottle,Carafe Brush,12 in,White |
Features | Tapered Trim |
For Use With | Bottles, Carafes, Jars |
Description
Bottle,Carafe Brush,12 in,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOLAB Ecolab 1111697 1 gal Supersan Food Service Sanitizer - Case of 2 (1111697)
- UNGER UNGER Black Resin Replacement (HPB06)
- REMCO Lobby Dust Pan and Broom Set, Pink (62501)
- SURF High Efficiency Laundry Detergent, 1.8 oz Vend-Box, Powder, Sparkling Ocean, 100 PK (VEN 2979814)
- MALISH Beverage Fountain Brush, 2" Trim, White, 7.78 in L Brush, White, Plastic (90298SP)
- MALISH Brush, Broiler , Coarse, W/Hndl (SSGB01 (W/FMP LOGO))
- MALISH Yellow 20" Pot Brush (1294)
- MALISH Brush, Green, 10 in L Overall, 12 PK (143010)
- MALISH Hand Scrub Brush, White, 9 in L Overall, 12 PK (080609)
- MALISH Hard Carpet Nap Brush, 18 in, Black, 18 in L Brush, Black, Plastic (092918SP)
- VIKAN 11"L Synthetic Deck Scrub Head (70432)
- Malish Brushes