Shop All Brushes
Malish
Boot Brush w/Rack, 10 in., 10 in L Brush, Blue, Plastic
Mfr # 35601SP
Zoro # G110993008
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Blue
- Brush Length 10 in
- Handle Material Plastic
- Trim Length 1-13/16 in
- For Use With Footwear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VGT9)
- RUBBERMAID COMMERCIAL 60" Snap On Dust Mop Handle, Gray, Fiberglass (FGM146000000)
- PURELL Hand Sanitizer, 1,200 mL, Fruity, PK4 (5192-04)
- CASCADES PRO Toilet Paper, 12 PK (B080)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772411NP)
- MALISH Brush, Broiler , Medium, W/Hndl (SSGB-02 (W/FMP LOGO))
- MALISH Brush, Oven , 51"Oa, Tampico&Wood (BB-51)
- MALISH Wire Brush, Shoe Handle, 10 in L, Wood, PK12, Wood, 12 PK (373804)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black/White (812918NP)
- MALISH Brush, Broiler , Coarse, W/Hndl (SSGB01 (W/FMP LOGO))
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Gray, Polypropylene (458788)
- Malish Brushes