Shop All Brushes
Malish
Boot Brush, Blue, 10 in L Overall, 2 PK
Mfr # 35602
Zoro # G8822735
product price: $20.25
/pk 2, $10.13/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Boot Brush
- Bristle Color Blue
- Bristle Length 1-13/16 in
- Dimensions 10.25 in x 5.5 in x 4.25 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 1-13/16 in |
Dimensions | 10.25 in x 5.5 in x 4.25 in |
Overall Length | 10 in |
Details
Brush Type | Boot Brush |
Bristle Color | Blue |
Item | Boot Brush |
Description
Boot Brush Replacement Head,10 In. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLYSOFT Center Pull Paper Towels, 2 Ply, 600 Sheets, White, 6 PK (410079)
- RUBBERMAID COMMERCIAL Swing Top Lid, 16 in W/Dia, Beige, Plastic (FG268988BEIG)
- ETTORE Stainless Steel Squeegee Channel 8 Inch (1161)
- 3M Spot and Stain Remover, 17 oz. (14003)
- MALISH Scrub Brush, Utility, White, 8 in L Overall, 12 PK (170608)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772418NP)
- MALISH Brush, Oven , 36"Oa, Tampico&Wood (BB36)
- MALISH Brush Fryer Angled Nylon (2841)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772918NP)
- MALISH Wire Brush, w/ Scraper, 14-1/4 in L Overall, 12 PK (0933)
- TECHSPRAY 7/16 in W Scrub Brush, Medium, 6 7/16 in L Handle, 1 3/16 in L Brush, Brown, Aluminum (2040-1)
- Malish Brushes