Shop All Mops
Malish
60 in L Quick Release Mop Handle, Quick Release Connection, Green, PK12
Mfr # 54560
Zoro # G8647324
product price: $157.99
/pk 12, $13.17/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop Connection Type Quick Release
- Handle Material Fiberglass
- Mop Style Quick Release
- Features Quick-Release Fiberglass Mop Handle Offers a Flexible Hinge with Gripper Teeth That Allow for Maximum Holding Power on Any Size Mop Bands. The Quick-Release Hhinged Feature Makes it Quick and Easy to Change out Mop Heads, While Allowing Dirty mop Heads to be Disposed of Without Having to Touch Them
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 60 in |
Details
Mop Head Color | Green |
Mop Connection Type | Quick Release |
Handle Material | Fiberglass |
Mop Style | Quick Release |
Item | Mop Handle |
Color | Green |
Features | Quick-Release Fiberglass Mop Handle Offers a Flexible Hinge with Gripper Teeth That Allow for Maximum Holding Power on Any Size Mop Bands. The Quick-Release Hhinged Feature Makes it Quick and Easy to Change out Mop Heads, While Allowing Dirty mop Heads to be Disposed of Without Having to Touch Them |
Description
Mop Handle Quick Release,60 In. Overa,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUMOND Smart ‘n Easy Ultimate Stone and Masonry Cleaner, 5 Gallon (0996)
- MJM INTERNAITONAL Three Shelf X-Wide Linen Cart, Standard Mesh - Navy (345-3C-SM-NV)
- TOUGH GUY Dip And Wash Brush, 5 in L Handle, Black/Blue, Foam, 8 1/2 in L Overall (2ZPC8)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, PET (1NNW5)
- MALISH 60 in L Quick Release Mop Handle, Quick Release Connection, Red, PK12 (54260)
- MALISH 60 in L Quick Release Mop Handle, Quick Release Connection, Blue, PK12 (54660)
- MALISH Looped-End Wet Mop, Yellow, PK12 (53424)
- COASTWIDE LOOPED-END WET MOP HEAD, COTTON/RAYON/POLYESTER BLEND, MEDIUM, 5in HEADBAND, BLUE (24420783)
- GENUINE JOE 5 in Wet Mop, Blue, Microfiber (GJO47538)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ8)
- IMPACT PRODUCTS Impact Products 6Y-2635-3Y 17.75 x 16 in. Plastic Sidepress Squeeze Wringer & Plastic Bucket Combo - 35 Quart (162624)
- Malish Floor Mops, Buckets & Wringers