Shop All Mops
Malish
60 in L Quick Release Mop Handle, Quick Release Connection, Blue, PK12
Mfr # 54660
Zoro # G8648234
product price: $172.99
/pk 12, $14.42/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Connection Type Quick Release
- Handle Material Fiberglass
- Mop Style Quick Release
- Features Quick-Release Fiberglass Mop Handle Offers a Flexible Hinge with Gripper Teeth That Allow for Maximum Holding Power on Any Size Mop Bands. The Quick-Release Hhinged Feature Makes it Quick and Easy to Change out Mop Heads, While Allowing Dirty mop Heads to be Disposed of Without Having to Touch Them
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 60 in |
Details
Mop Head Color | Blue |
Mop Connection Type | Quick Release |
Handle Material | Fiberglass |
Mop Style | Quick Release |
Item | Mop Handle |
Features | Quick-Release Fiberglass Mop Handle Offers a Flexible Hinge with Gripper Teeth That Allow for Maximum Holding Power on Any Size Mop Bands. The Quick-Release Hhinged Feature Makes it Quick and Easy to Change out Mop Heads, While Allowing Dirty mop Heads to be Disposed of Without Having to Touch Them |
Color | Blue |
Description
Mop Handle Quick Release,60 In. Overa,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST ORANGE Permatex Fast Orange Fine Pumice Lotion Hand Cleaner (25108)
- ECOSAFE-6400 96 gal Trash Bags, 60 in x 54 in, 60 PK (HB5460-85)
- TOUGH GUY Urinal Screen, Cherry, PK12 (2ZXE5)
- BETCO Cleaners & Detergents, Bottle, 4 PK (2374700)
- MALISH 60 in L Quick Release Mop Handle, Quick Release Connection, Red, PK12 (54260)
- MALISH 60 in L Quick Release Mop Handle, Quick Release Connection, Green, PK12 (54560)
- MALISH Looped-End Wet Mop, Yellow, PK12 (53424)
- CARLISLE FOODSERVICE Large Grease Release Mop, Looped-End, Natural (369125G00)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ6)
- GENUINE JOE Mop, Microfiber, Wedge Shape, 4"Wx4"Lx44-1/2"H, Blue (GJO03123)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYX1 (1TYX1)
- Malish Mops