Shop All Baling Wire
Malin Co
Wire, Spool, 0.1144 Dia, 84.19 ft.
Mfr # 01-1144-001S
Zoro # G4430316
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lb.
- Gauge 9 ga.
- Finish Bare Wire
- Length 84 ft
- Package Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 01-1144-001S
- Zoro # G4430316
- Country of Origin United States
- Category Baling Wire
Dimensions
Length | 84 ft |
Diameter | 0.1144 in |
Wire Diameter | 0.114 in |
Details
Weight | 1 lb. |
Gauge | 9 ga. |
Finish | Bare Wire |
Package Type | Spool |
Item | Baling Wire |
Tensile Strength | 11,000-15,000 psi |
Material | Aluminum |
Wire Gauge | 9 ga |
Wire Finish | Bare Wire |
Color | Silver |
Baling Wire Type | Spool |
ASTM Number | B211 |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 9 ga, Wire Diameter 0.114 in, Length 84 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, Shpg, Hicap, We, 300L/Rl (DYM30256)
- GARVEY Pricing Label Kit, 1-Line, Red, PK3 (90945)
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-950-20)
- KAPAK BY AMPAC 6" x 4" Barrier Pouch, 2.50 mil, Clear (400-24)
- MALIN CO Baling Wire, 0.0286Dia, 2292ft (10-0286-005S)
- MALIN CO Baling Wire, 0.023 Dia, 708.7 ft. (08-0230-001S)
- MALIN CO Lockwire, Canister, 0.041 Dia, 221 ft. (34-0410-1BLC)
- MALIN CO Wire, Spool, 0.0508 Dia, 106.725ft (01-0508-014S)
- MALIN CO Baling Wire, 0.041 Dia, 223.0 ft. (08-0410-001S)
- MALIN CO Lockwire, Spool, 0.0201 Dia, 207.75ft (05-0201-014S)
- COASTAL WIRE Baling Wire, .121 In Dia, 2575 ft. (BBWB 11g 100lb)
- Malin Co Baling Wire