Shop All Baling Wire
Malin Co
Wire, Spool, 0.0808 Dia, 42.2 ft.
Mfr # 01-0808-014S
Zoro # G4430203
original price:
$12.13
15% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12 ga.
- Package Type Spool
- Weight 1/4 lb.
- Tensile Strength 11,000-15,000 psi
- Length 42 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 01-0808-014S
- Zoro # G4430203
- Country of Origin United States
- Category Baling Wire
Dimensions
Length | 42 ft |
Diameter | 0.0808 in |
Wire Diameter | 0.081 in |
Details
Item | Baling Wire |
Gauge | 12 ga. |
Package Type | Spool |
Weight | 1/4 lb. |
Tensile Strength | 11,000-15,000 psi |
Material | Aluminum |
Finish | Bare Wire |
Color | Silver |
Baling Wire Type | Spool |
Wire Gauge | 12 ga |
ASTM Number | B211 |
Wire Finish | Bare Wire |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 12 ga, Wire Diameter 0.081 in, Length 42 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Postal Bench Scale, LCD, 397 lb (GGS_75055)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion, PK5 (PFX85545)
- CANON 1600 Page Yield Hi-Value Black Toner Cartridge (125-3484B001AA)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (734729)
- MALIN CO Baling Wire, 0.08 Dia, 58.58 ft. (08-0800-001S)
- MALIN CO Baling Wire, 0.0475Dia, 41ft (10-0475-014S)
- MALIN CO Lockwire, Spool, 0.0201 Dia, 831 ft. (05-0201-001S)
- MALIN CO Baling Wire, 0.023Dia, 708 ft (10-0230-001S)
- MALIN CO Wire, Spool, 0.0126 Dia, 1735 ft. (01-0126-014S)
- MALIN CO Lockwire, Spool, 0.025 Dia, 149 ft. (34-0250-014S)
- MALIN CO Wire, Coil, 0.125 Dia, 808.2 ft. (01-1250-12CO)
- Malin Co Strapping