Shop All Baling Wire
Malin Co
Wire, Spool, 0.0403 Dia, 678.4 ft.
Mfr # 01-0403-001S
Zoro # G4430273
original price:
$28.55
5% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 11,000-15,000 psi
- Length 678 ft
- Finish Bare Wire
- Material Aluminum
- Gauge 18 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 01-0403-001S
- Zoro # G4430273
- Country of Origin United States
- Category Baling Wire
Dimensions
Length | 678 ft |
Diameter | 0.0403 in |
Wire Diameter | 0.04 in |
Details
Tensile Strength | 11,000-15,000 psi |
Finish | Bare Wire |
Material | Aluminum |
Item | Baling Wire |
Gauge | 18 ga. |
Package Type | Spool |
Weight | 1 lb. |
Baling Wire Type | Spool |
Wire Finish | Bare Wire |
ASTM Number | B211 |
Color | Silver |
Wire Gauge | 18 ga |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 18 ga, Wire Diameter 0.04 in, Length 678 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBOXES Gentry GGC1G0000 Mailbox and Post Combo, 1000 cuin Mailbox, Plastic Mailbox, 3638 in H Post (GGC1G00AM)
- BSC PREFERRED 36 x 24 x 1'' White Jumbo Fold-Over Mailers, 20PK (S-13355)
- WESTWARD Stick Carton Staples, 5/8" Leg Length, 1-3/8" Crown, PK25000 (3A529)
- BAZIC Clasp Envelopes, 6in x 9in, Manila, PK 100 (5071)
- MALIN CO Lockwire, Spool, 0.02 Dia, 4655 ft. (34-0200-005S)
- MALIN CO Lockwire, Spool, 0.032 Dia, 91 ft. (34-0320-014S)
- MALIN CO Lockwire, Spool, 0.051 Dia, 35.75 ft. (34-0510-014S)
- MALIN CO Baling Wire, 0.041 Dia, 1115 ft. (08-0410-005S)
- MALIN CO Wire, Spool, 0.125 Dia, 67.35 ft. (01-1250-001S)
- MALIN CO Baling Wire, 0.023 Dia, 708.7 ft. (08-0230-001S)
- COASTAL WIRE Bale Ties, Galv., .106 In Dia, 18ft, PK125 (GWBT 12g x 18ft x 125)
- Malin Co Strapping