Shop All Baling Wire
Malin Co
Wire, Spool, 0.0319 Dia, 269 ft.
Mfr # 01-0319-014S
Zoro # G4430167
original price:
$12.85
17% off
new price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1/4 lb.
- Diameter 0.0319 in
- Package Type Spool
- Gauge 20 ga.
- Tensile Strength 11,000-15,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 01-0319-014S
- Zoro # G4430167
- Country of Origin United States
- Category Baling Wire
Dimensions
Diameter | 0.0319 in |
Length | 269 ft |
Wire Diameter | 0.032 in |
Details
Weight | 1/4 lb. |
Package Type | Spool |
Item | Baling Wire |
Gauge | 20 ga. |
Tensile Strength | 11,000-15,000 psi |
Finish | Bare Wire |
Material | Aluminum |
Baling Wire Type | Spool |
ASTM Number | B211 |
Wire Finish | Bare Wire |
Color | Silver |
Wire Gauge | 20 ga |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 20 ga, Wire Diameter 0.032 in, Length 269 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Tamper Detection Marker, Pink (20281)
- TOPS 8 x 5" Single Subject Wirebound Notebook (TOP74108)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Beige (WL-050-25-BE)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK108 (R83812)
- MALIN CO Lockwire, Spool, 0.051 Dia, 127.79 ft (05-0510-001S)
- MALIN CO Wire, Spool, 0.0403 Dia, 169.6 ft. (01-0403-014S)
- MALIN CO Wire, Spool, 0.0253 Dia, 1721 ft. (01-0253-001S)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 326 ft. (05-0319-001S)
- MALIN CO Baling Wire, 0.0475 Dia, 830 ft. (08-0475-005S)
- MALIN CO Wire, Coil, 0.1144 Dia, 21.0475 ft (01-1144-014C)
- MALIN CO Baling Wire, 0.0475 Dia, 41.55 ft. (08-0475-014S)
- Malin Co Baling Wire