Shop All Baling Wire
Malin Co
Wire, Spool, 0.0253 Dia, 430.25 ft
Mfr # 01-0253-014S
Zoro # G4460671
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 430 ft
- Package Type Spool
- Diameter 0.0253 in
- Finish Bare Wire
- Weight 1/4 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 01-0253-014S
- Zoro # G4460671
- Country of Origin United States
- Category Baling Wire
Dimensions
Length | 430 ft |
Diameter | 0.0253 in |
Wire Diameter | 0.025 in |
Details
Package Type | Spool |
Item | Baling Wire |
Finish | Bare Wire |
Weight | 1/4 lb. |
Tensile Strength | 11,000-15,000 psi |
Gauge | 22 ga. |
Material | Aluminum |
Wire Finish | Bare Wire |
ASTM Number | B211 |
Color | Silver |
Baling Wire Type | Spool |
Wire Gauge | 22 ga |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 22 ga, Wire Diameter 0.025 in, Length 430 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Wrapmaster Dispener 18" (180D)
- CHARLES LEONARD High Capacity Executive Stapler, PK2 (82415)
- GRASSWORX WLCME MAT BLK/BN 36'X24' (10374048)
- C.H. HANSON CH Hanson 10396 Blue Carpenters Chalk - Pack Of 72 (130344)
- MALIN CO Wire, Spool, 0.0808 Dia, 168.8 ft. (01-0808-001S)
- MALIN CO Wire, Spool, 0.0403 Dia, 169.6 ft. (01-0403-014S)
- MALIN CO Lockwire, Spool, 0.0201 Dia, 831 ft. (05-0201-001S)
- MALIN CO Baling Wire, 0.0625 Dia, 23.995 ft (08-0625-014S)
- MALIN CO Lockwire, Spool, 0.051 Dia, 31.948 ft (05-0510-014S)
- MALIN CO Baling Wire, 0.041 Dia, 55.75 ft. (08-0410-014S)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 81.5ft (03-0319-014S)
- Malin Co Strapping