Shop All Baling Wire
Malin Co
Wire, Spool, 0.0253 Dia, 1721 ft.
Mfr # 01-0253-001S
Zoro # G4430264
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,721 ft
- Diameter 0.0253 in
- Material Aluminum
- Tensile Strength 11,000-15,000 psi
- Package Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 01-0253-001S
- Zoro # G4430264
- Country of Origin United States
- Category Baling Wire
Dimensions
Length | 1,721 ft |
Diameter | 0.0253 in |
Wire Diameter | 0.025 in |
Details
Material | Aluminum |
Tensile Strength | 11,000-15,000 psi |
Package Type | Spool |
Weight | 1 lb. |
Gauge | 22 ga. |
Finish | Bare Wire |
Item | Baling Wire |
Wire Gauge | 22 ga |
Color | Silver |
ASTM Number | B211 |
Wire Finish | Bare Wire |
Baling Wire Type | Spool |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 22 ga, Wire Diameter 0.025 in, Length 1,721 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shop Shears, Right Hand, 8 In. L (18039)
- C.H. HANSON White Railroad Chalk, 144/Box (10374)
- SWINGLINE Mini Stapler, Black (S7079171)
- SPARCO PRODUCTS 8-1/2" X 12" Clipboard Clamp, Aluminum (BSN86259)
- MALIN CO Baling Wire, 0.041 Dia, 55.75 ft. (08-0410-014S)
- MALIN CO Wire, Spool, 0.0319 Dia, 269 ft. (01-0319-014S)
- MALIN CO Baling Wire, 0.08Dia, 292.9ft (10-0800-005S)
- MALIN CO Lockwire, Spool, 0.0201 Dia, 207.75ft (05-0201-014S)
- MALIN CO Baling Wire, 0.0475 Dia, 166.2 ft. (08-0475-001S)
- MALIN CO Wire, Spool, 0.064 Dia, 67.05 ft. (01-0640-014S)
- MALIN CO Baling Wire, 0.023 Dia, 708.7 ft. (08-0230-001S)
- Malin Co Baling Wire