Shop All Baling Wire
Malin Co
Wire, Spool, 0.0159 Dia, 4358 ft.
Mfr # 01-0159-001S
Zoro # G4430246
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4,358 ft
- Tensile Strength 11,000-15,000 psi
- Package Type Spool
- Diameter 0.0159 in
- Finish Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 01-0159-001S
- Zoro # G4430246
- Country of Origin United States
- Category Baling Wire
Dimensions
Length | 4,358 ft |
Diameter | 0.0159 in |
Wire Diameter | 0.016 in |
Details
Tensile Strength | 11,000-15,000 psi |
Package Type | Spool |
Finish | Bare Wire |
Material | Aluminum |
Weight | 1 lb. |
Item | Baling Wire |
Gauge | 26 ga. |
Baling Wire Type | Spool |
Wire Finish | Bare Wire |
Wire Gauge | 26 ga |
Color | Silver |
ASTM Number | B211 |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 26 ga, Wire Diameter 0.016 in, Length 4,358 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Velocity Max Pencil, 0.5 mm, HB (#2), Black Lead, Gray Barrel, PK2 (MPMX5P21)
- GHENT Enclosed Fabric Bulletin Board 48x72", 3 Door (PA34872F-95)
- DURABLE OFFICE PRODUCTS Business Card File, Black/Grey, 4x2 (241301)
- HOT MAX MARKER ROUND METALW/6 REFILL SILVER S (27016)
- MALIN CO Baling Wire, 0.0286Dia, 458ft (10-0286-001S)
- MALIN CO Wire, Spool, 0.0403 Dia, 169.6 ft. (01-0403-014S)
- MALIN CO Lockwire, Spool, 0.02 Dia, 207.75ft (03-0200-014S)
- MALIN CO Wire, Spool, 0.0201 Dia, 681.75 ft (01-0201-014S)
- MALIN CO Wire, Spool, 0.125 Dia, 67.35 ft. (01-1250-001S)
- MALIN CO Baling Wire, 0.08 Dia, 292.90 ft. (08-0800-005S)
- MALIN CO Lockwire, Canister, 0.025 Dia, 596 ft. (34-0250-1BLC)
- Malin Co Baling Wire