Shop All Baling Wire
Malin Co
Wire, Spool, 0.0159 Dia, 1089.5 ft
Mfr # 01-0159-014S
Zoro # G4430142
original price:
$17.07
22% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 11,000-15,000 psi
- Weight 1/4 lb.
- Gauge 26 ga.
- Length 1,090 ft
- Package Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 01-0159-014S
- Zoro # G4430142
- Country of Origin United States
- Category Baling Wire
Dimensions
Length | 1,090 ft |
Diameter | 0.0159 in |
Wire Diameter | 0.016 in |
Details
Tensile Strength | 11,000-15,000 psi |
Weight | 1/4 lb. |
Gauge | 26 ga. |
Package Type | Spool |
Item | Baling Wire |
Material | Aluminum |
Finish | Bare Wire |
Color | Silver |
Baling Wire Type | Spool |
ASTM Number | B211 |
Wire Gauge | 26 ga |
Wire Finish | Bare Wire |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 26 ga, Wire Diameter 0.016 in, Length 1,090 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Chalkboard Eraser (804526)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (V31XW3)
- MALIN CO Wire, Spool, 0.0319 Dia, 269 ft. (01-0319-014S)
- NORTON CO SCUFF PADS-LT DUTY 20/BOX (NR58001)
- MALIN CO Lockwire, Spool, 0.02 Dia, 207.75ft (03-0200-014S)
- MALIN CO Baling Wire, 0.08Dia, 58.58ft (10-0800-001S)
- MALIN CO Baling Wire, 0.0348 Dia, 1548 ft. (08-0348-005S)
- MALIN CO Lockwire, Spool, 0.051 Dia, 31.948 ft (05-0510-014S)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 81.5ft (03-0319-014S)
- MALIN CO Baling Wire, 0.023 Dia, 708.7 ft. (08-0230-001S)
- MALIN CO Wire, Spool, 0.0253 Dia, 1721 ft. (01-0253-001S)
- Malin Co Strapping