Shop All Baling Wire
Malin Co
Wire, Spool, 0.0126 Dia, 6940 ft.
Mfr # 01-0126-001S
Zoro # G4430237
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lb.
- Diameter 0.0126 in
- Gauge 28 ga.
- Finish Bare Wire
- Package Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 01-0126-001S
- Zoro # G4430237
- Country of Origin United States
- Category Baling Wire
Dimensions
Diameter | 0.0126 in |
Length | 6,940 ft |
Wire Diameter | 0.013 in |
Details
Weight | 1 lb. |
Gauge | 28 ga. |
Finish | Bare Wire |
Package Type | Spool |
Item | Baling Wire |
Material | Aluminum |
Tensile Strength | 11,000-15,000 psi |
ASTM Number | B211 |
Color | Silver |
Wire Gauge | 28 ga |
Wire Finish | Bare Wire |
Baling Wire Type | Spool |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 28 ga, Wire Diameter 0.013 in, Length 6,940 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97015)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK500 (QUA40865)
- ZORO SELECT Shipping Box, 22x18x16 in (55NN07)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Red Ink, Red/Metallic Barrel, PK12 (65942)
- MALIN CO Baling Wire, 0.041Dia, 55.7ft (10-0410-014S)
- MALIN CO Wire, Spool, 0.0253 Dia, 1721 ft. (01-0253-001S)
- MALIN CO Wire, Spool, 0.0159 Dia, 4358 ft. (01-0159-001S)
- MALIN CO Baling Wire, 0.0625Dia, 23 ft (10-0625-014S)
- MALIN CO Wire, Spool, 0.1144 Dia, 84.19 ft. (01-1144-001S)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 81.5 ft. (05-0319-014S)
- COASTAL WIRE Bale Ties, Galv., .08 In Dia, 13ft, PK250 (GWBT 14g x 13ft x 250)
- Malin Co Strapping