Shop All Baling Wire
Malin Co
Wire, Spool, 0.0126 Dia, 1735 ft.
Mfr # 01-0126-014S
Zoro # G4430133
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bare Wire
- Gauge 28 ga.
- Package Type Spool
- Tensile Strength 11,000-15,000 psi
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 01-0126-014S
- Zoro # G4430133
- Country of Origin United States
- Category Baling Wire
Dimensions
Length | 1,735 ft |
Diameter | 0.0126 in |
Wire Diameter | 0.013 in |
Details
Item | Baling Wire |
Finish | Bare Wire |
Gauge | 28 ga. |
Package Type | Spool |
Tensile Strength | 11,000-15,000 psi |
Material | Aluminum |
Weight | 1/4 lb. |
Baling Wire Type | Spool |
Wire Gauge | 28 ga |
Color | Silver |
ASTM Number | B211 |
Wire Finish | Bare Wire |
Description
Baling Wire, Baling Wire Type Spool, Wire Finish Bare Wire, Wire Gauge 28 ga, Wire Diameter 0.013 in, Length 1,735 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Pressure Sensitive Badges, Border, Red, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92264-CT)
- SHARPIE Water-Resistant Ink Porous Point Felt Tip Pen, Stick, Fine 0.4 mm, Black Ink, Black Barrel, PK4 (1742661)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Red (UBC63602)
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 3" x 4", Red/White/Black, 500/Roll (IPM309)
- MALIN CO Baling Wire, 0.023 Dia, 177.175 ft (08-0230-014S)
- MALIN CO Baling Wire, 0.0348Dia, 1548ft (10-0348-005S)
- MALIN CO Wire, Spool, 0.0253 Dia, 430.25 ft (01-0253-014S)
- MALIN CO Wire, Coil, 0.125 Dia, 808.2 ft. (01-1250-12CO)
- MALIN CO Lockwire, Canister, 0.041 Dia, 221 ft. (34-0410-1BLC)
- MALIN CO Lockwire, Spool, 0.051 Dia, 127.79 ft (05-0510-001S)
- MALIN CO Lockwire, Spool, 0.051 Dia, 715 ft. (34-0510-005S)
- Malin Co Baling Wire