Shop All Baling Wire
Malin Co
Wire, Coil, 0.125 Dia, 16.8375 ft.
Mfr # 01-1250-014C
Zoro # G4430221
original price:
$11.65
20% off
new price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.125 in
- Gauge 8 ga.
- Material Aluminum
- Package Type Coil
- Tensile Strength 11,000-15,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 01-1250-014C
- Zoro # G4430221
- Country of Origin United States
- Category Baling Wire
Dimensions
Diameter | 0.125 in |
Length | 17 ft |
Wire Diameter | 0.125 in |
Details
Gauge | 8 ga. |
Material | Aluminum |
Package Type | Coil |
Tensile Strength | 11,000-15,000 psi |
Item | Baling Wire |
Finish | Bare Wire |
Weight | 1/4 lb. |
Color | Silver |
Baling Wire Type | Coil |
ASTM Number | B211 |
Wire Finish | Bare Wire |
Wire Gauge | 8 ga |
Description
Baling Wire, Baling Wire Type Coil, Wire Finish Bare Wire, Wire Gauge 8 ga, Wire Diameter 0.125 in, Length 17 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- PARTNERS BRAND Adjustable Tubes, 4 3/4" x 60 - 120", Kraft, 15/Case (P47512AT)
- ZORO SELECT 2-5/8" x 5-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ4)
- ZORO SELECT DOT Label, 6-1/2 In. H, 6-1/2 In. W, PK100 (8UV48)
- MALIN CO Baling Wire, 0.0286 Dia, 458.4 ft. (08-0286-001S)
- MALIN CO Lockwire, Spool, 0.025 Dia, 149 ft. (34-0250-014S)
- MALIN CO Wire, Spool, 0.0508 Dia, 106.725ft (01-0508-014S)
- MALIN CO Lockwire, Canister, 0.02 Dia, 831ft (03-0200-1BKC)
- MALIN CO Baling Wire, 0.0475Dia, 41ft (10-0475-014S)
- MALIN CO Lockwire, Canister, 0.051 Dia, 143 ft. (34-0510-1BLC)
- COASTAL WIRE Bale Ties, Galv., .08 In Dia, 13ft, PK250 (GWBT 14g x 13ft x 250)
- Malin Co Baling Wire