Shop All Baling Wire
Malin Co
Wire, Coil, 0.1144 Dia, 1010.28 ft
Mfr # 01-1144-12CO
Zoro # G4460696
original price:
$182.99
15% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9 ga.
- Finish Bare Wire
- Tensile Strength 11,000-15,000 psi
- Diameter 0.1144 in
- Package Type Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 01-1144-12CO
- Zoro # G4460696
- Country of Origin United States
- Category Baling Wire
Dimensions
Diameter | 0.1144 in |
Length | 1,010 ft |
Wire Diameter | 0.114 in |
Details
Gauge | 9 ga. |
Finish | Bare Wire |
Tensile Strength | 11,000-15,000 psi |
Package Type | Coil |
Weight | 12 lb. |
Material | Aluminum |
Item | Baling Wire |
Color | Silver |
Baling Wire Type | Coil |
Wire Gauge | 9 ga |
Wire Finish | Bare Wire |
ASTM Number | B211 |
Description
Baling Wire, Baling Wire Type Coil, Wire Finish Bare Wire, Wire Gauge 9 ga, Wire Diameter 0.114 in, Length 1,010 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (2TDC3)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Purple Ink, Black Barrel, PK12 PK (2126235)
- OFFICEMATE Glue Stick, PK12 (50003)
- PELICAN Foam for 1030 Pelican Microcase (1032)
- MALIN CO Baling Wire, 0.0475 Dia, 41.55 ft. (08-0475-014S)
- MALIN CO Baling Wire, 0.0625Dia, 480ft (10-0625-005S)
- MALIN CO Baling Wire, 0.0625 Dia, 95.98 ft. (08-0625-001S)
- MALIN CO Baling Wire, 0.0286Dia, 458ft (10-0286-001S)
- MALIN CO Lockwire, Spool, 0.02 Dia, 207.75ft (03-0200-014S)
- MALIN CO Wire, Spool, 0.0253 Dia, 430.25 ft (01-0253-014S)
- MALIN CO Baling Wire, 0.0348 Dia, 1548 ft. (08-0348-005S)
- Malin Co Baling Wire