Shop All Baling Wire
Malin Co
Wire, Coil, 0.0808 Dia, 2025.6 ft.
Mfr # 01-0808-12CO
Zoro # G4430334
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 12 lb.
- Length 2,026 ft
- Material Aluminum
- Diameter 0.0808 in
- Finish Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 01-0808-12CO
- Zoro # G4430334
- Country of Origin United States
- Category Baling Wire
Dimensions
Length | 2,026 ft |
Diameter | 0.0808 in |
Wire Diameter | 0.081 in |
Details
Weight | 12 lb. |
Material | Aluminum |
Finish | Bare Wire |
Item | Baling Wire |
Gauge | 12 ga. |
Package Type | Coil |
Tensile Strength | 11,000-15,000 psi |
Wire Gauge | 12 ga |
Baling Wire Type | Coil |
Wire Finish | Bare Wire |
ASTM Number | B211 |
Color | Silver |
Description
Baling Wire, Baling Wire Type Coil, Wire Finish Bare Wire, Wire Gauge 12 ga, Wire Diameter 0.081 in, Length 2,026 ft, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK N RED 5-3/4 x 8-1/4" Black Notebook, 70 Sheets (JDK400065000)
- ZORO SELECT 9" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP3)
- AVERY Label, Ship, Neon, 5.5X8.5, Grn 2PK (AVE5952)
- POST-IT Notes, Post-It, 3X3, 12Pk, Ca Pk (MMM65412SSCY)
- MALIN CO Wire, Coil, 0.125 Dia, 808.2 ft. (01-1250-12CO)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 81.5ft (03-0319-014S)
- MALIN CO Lockwire, Canister, 0.02 Dia, 831ft (03-0200-1BKC)
- MALIN CO Baling Wire, 0.0286 Dia, 2292 ft. (08-0286-005S)
- MALIN CO Lockwire, Canister, 0.02 Dia, 931 ft. (34-0200-1BLC)
- MALIN CO Lockwire, Spool, 0.032 Dia, 91 ft. (34-0320-014S)
- KLEEN GREEN Bale Ties, Painted, .08 In Dia, 13ft, PK250 (KGBT 14g x 13ft x 250)
- Malin Co Baling Wire