Shop All Baling Wire
Malin Co
Lockwire, Spool, 0.051 Dia, 35.75 ft.
Mfr # 34-0510-014S
Zoro # G4430745
original price:
$8.82
28% off
new price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Spool
- Finish Bare Wire
- Tensile Strength 75,000 psi
- Material Stainless Steel
- Weight 1/4 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 34-0510-014S
- Zoro # G4430745
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Length | 35.75 ft |
Diameter | 0.051 in |
Details
Package Type | Spool |
Item | Lockwire |
Finish | Bare Wire |
Tensile Strength | 75,000 psi |
Material | Stainless Steel |
Weight | 1/4 lb. |
Description
Lockwire, Length 35.75 ft, Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE 0.75 oz. Coated Mag Weight (Box of 25) (AW075N)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Strdstwe Pk (WAU22401)
- ZORO SELECT Natural Kraft Paper 24" x 1200 ft., 30 lb. Basis Weight (5PGL5)
- XEROX XEROX PHASER COMP 6510/WC 6515 YELLOW (106R03474)
- MALIN CO Lockwire, Spool, 0.032 Dia, 91 ft. (34-0320-014S)
- MALIN CO Lockwire, Spool, 0.025 Dia, 149 ft. (34-0250-014S)
- MALIN CO Lockwire, Spool, 0.041 Dia, 55.25 ft. (34-0410-014S)
- MALIN CO Baling Wire, 0.041 Dia, 55.75 ft. (08-0410-014S)
- MALIN CO Wire, Spool, 0.0126 Dia, 1735 ft. (01-0126-014S)
- MALIN CO Wire, Spool, 0.0403 Dia, 169.6 ft. (01-0403-014S)
- MALIN CO Baling Wire, 0.08Dia, 14.64ft (10-0800-014S)
- Malin Co Strapping