Shop All Baling Wire
Malin Co
Lockwire, Spool, 0.041 Dia, 1105 ft.
Mfr # 34-0410-005S
Zoro # G4430824
original price:
$101.75
16% off
new price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 75,000 psi
- Material Stainless Steel
- Finish Bare Wire
- Diameter 0.041 in
- Weight 5 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 34-0410-005S
- Zoro # G4430824
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Length | 1,105 ft |
Diameter | 0.041 in |
Details
Tensile Strength | 75,000 psi |
Material | Stainless Steel |
Finish | Bare Wire |
Weight | 5 lb. |
Item | Lockwire |
Package Type | Spool |
Description
Lockwire, Length 1,105 ft, Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Gel Signalmarker, White (8080/SB)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 24"x 24", Clear (4R2424)
- FELLOWES Binding Comb, 1/2 In, 56 to 90 Sheet, PK100 (52326)
- BROWNLINE Calendar, Wall, Mgntc, Mth (REDC181700A)
- MALIN CO Lockwire, Spool, 0.051 Dia, 715 ft. (34-0510-005S)
- MALIN CO Lockwire, Spool, 0.032 Dia, 1820 ft. (34-0320-005S)
- MALIN CO Lockwire, Spool, 0.02 Dia, 4655 ft. (34-0200-005S)
- MALIN CO Lockwire, Spool, 0.051 Dia, 127.79 ft (05-0510-001S)
- MALIN CO Wire, Coil, 0.125 Dia, 16.8375 ft. (01-1250-014C)
- MALIN CO Lockwire, Spool, 0.0319 Dia, 326 ft. (05-0319-001S)
- MALIN CO Baling Wire, 0.08Dia, 58.58ft (10-0800-001S)
- Malin Co Baling Wire