Shop All Baling Wire
Malin Co
Lockwire, Spool, 0.032 Dia, 91 ft.
Mfr # 34-0320-014S
Zoro # G4430727
original price:
$7.55
10% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1/4 lb.
- Package Type Spool
- Tensile Strength 75,000 psi
- Material Stainless Steel
- Finish Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 34-0320-014S
- Zoro # G4430727
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Length | 91 ft |
Diameter | 0.032 in |
Details
Weight | 1/4 lb. |
Package Type | Spool |
Tensile Strength | 75,000 psi |
Item | Lockwire |
Material | Stainless Steel |
Finish | Bare Wire |
Description
Lockwire, Length 91 ft, Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS School Glue Stick, 0.77 oz, Dries Clear (E524)
- AVERY MARKS A LOT Desk-Style Dry Erase Marker, Broad Chisel Tip, Black, PK12 (24408)
- MSI Wireless Crane Scale 2000 lb. Capacity (MSI-3460-2000)
- PARTNERS BRAND Jumbo Mailers, 28" x 22" x 6", Kraft, 20/Bundle (M28226)
- MALIN CO Lockwire, Spool, 0.041 Dia, 55.25 ft. (34-0410-014S)
- MALIN CO Lockwire, Spool, 0.051 Dia, 35.75 ft. (34-0510-014S)
- MALIN CO Lockwire, Spool, 0.02 Dia, 232.75 ft. (34-0200-014S)
- MALIN CO Baling Wire, 0.023Dia, 3543ft (10-0230-005S)
- MALIN CO Baling Wire, 0.08 Dia, 14.645 ft. (08-0800-014S)
- MALIN CO Baling Wire, 0.041 Dia, 1115 ft. (08-0410-005S)
- MALIN CO Lockwire, Canister, 0.02 Dia, 931 ft. (34-0200-1BLC)
- Malin Co Strapping