Shop All Baling Wire
Malin Co
Lockwire, Spool, 0.032 Dia, 1820 ft.
Mfr # 34-0320-005S
Zoro # G4430815
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.032 in
- Weight 5 lb.
- Package Type Spool
- Finish Bare Wire
- Tensile Strength 75,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 34-0320-005S
- Zoro # G4430815
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.032 in |
Length | 1,820 ft |
Details
Item | Lockwire |
Weight | 5 lb. |
Package Type | Spool |
Finish | Bare Wire |
Tensile Strength | 75,000 psi |
Material | Stainless Steel |
Description
Lockwire, Length 1,820 ft, Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pentel 100W Permanent Marker Broad Tip White (100W)
- ZORO SELECT 30" x 30" Open Poly Bags, 2 mil, Clear (5DHC7)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10312)
- DURO BAG Grocery Bag, Brn, 16-1/8" L, 8-1/4" W, PK400 (71020)
- MALIN CO Lockwire, Spool, 0.041 Dia, 1105 ft. (34-0410-005S)
- MALIN CO Lockwire, Spool, 0.051 Dia, 715 ft. (34-0510-005S)
- MALIN CO Lockwire, Spool, 0.02 Dia, 4655 ft. (34-0200-005S)
- MALIN CO Baling Wire, 0.0286Dia, 114ft (10-0286-014S)
- MALIN CO Baling Wire, 0.0475 Dia, 41.55 ft. (08-0475-014S)
- MALIN CO Wire, Spool, 0.1144 Dia, 84.19 ft. (01-1144-001S)
- MALIN CO Baling Wire, 0.0625Dia, 96 ft (10-0625-001S)
- Malin Co Strapping