Shop All Baling Wire
Malin Co
Lockwire, Spool, 0.02 Dia, 232.75 ft.
Mfr # 34-0200-014S
Zoro # G4430702
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bare Wire
- Tensile Strength 75,000 psi
- Package Type Spool
- Weight 1/4 lb.
- Diameter 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 34-0200-014S
- Zoro # G4430702
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Length | 232.75 ft |
Diameter | 0.02 in |
Details
Finish | Bare Wire |
Tensile Strength | 75,000 psi |
Package Type | Spool |
Weight | 1/4 lb. |
Material | Stainless Steel |
Item | Lockwire |
Description
Lockwire, Length 232.75 ft, Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Business Cards 2" x 3.5", Sure Fe, PK160 (5881)
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3940)
- SANFORD Sanford Ink Corporation SAN80078 Dry-Erase Markers- Chisel Point- Low-odor- 8-ST- Assorted (SAN80078)
- SHARP Sharp Calculators EL-233SB 8-Digit Pocket Calculator (EL233SB)
- MALIN CO Lockwire, Spool, 0.051 Dia, 35.75 ft. (34-0510-014S)
- MALIN CO Lockwire, Spool, 0.041 Dia, 55.25 ft. (34-0410-014S)
- MALIN CO Lockwire, Spool, 0.025 Dia, 149 ft. (34-0250-014S)
- MALIN CO Baling Wire, 0.0625 Dia, 23.995 ft (08-0625-014S)
- MALIN CO Wire, Spool, 0.0253 Dia, 430.25 ft (01-0253-014S)
- MALIN CO Baling Wire, 0.0348Dia, 309ft (10-0348-001S)
- MALIN CO Baling Wire, 0.023Dia, 708 ft (10-0230-001S)
- Malin Co Strapping