Shop All Baling Wire
Malin Co
Lockwire, Canister, 0.051 Dia, 143 ft.
Mfr # 34-0510-1BLC
Zoro # G4430781
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 0.051 in
- Weight 1 lb.
- Finish Bare Wire
- Material Stainless Steel
- Package Type Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 34-0510-1BLC
- Zoro # G4430781
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.051 in |
Length | 143 ft |
Details
Weight | 1 lb. |
Finish | Bare Wire |
Material | Stainless Steel |
Package Type | Canister |
Tensile Strength | 75,000 psi |
Item | Lockwire |
Description
Lockwire, Length 143 ft, Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Tray Cutly 5 Comp White (2919-RD WHT)
- JUNIOR LEARNING Letter Sound Flashcards (JL202)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 14", Kraft, 15/Bundle (493T83)
- SMARTMAX My First SmartMax®, Farm Tractor (SMX222)
- MALIN CO Lockwire, Canister, 0.02 Dia, 931 ft. (34-0200-1BLC)
- MALIN CO Lockwire, Canister, 0.025 Dia, 596 ft. (34-0250-1BLC)
- MALIN CO Lockwire, Canister, 0.032 Dia, 364 ft. (34-0320-1BLC)
- MALIN CO Wire, Coil, 0.1144 Dia, 21.0475 ft (01-1144-014C)
- MALIN CO Lockwire, Spool, 0.041 Dia, 55.25 ft. (34-0410-014S)
- MALIN CO Wire, Coil, 0.1144 Dia, 1010.28 ft (01-1144-12CO)
- MALIN CO Lockwire, Canister, 0.041 Dia, 221 ft. (34-0410-1BLC)
- Malin Co Strapping