Shop All Baling Wire
Malin Co
Lockwire, Canister, 0.032 Dia, 364 ft.
Mfr # 34-0320-1BLC
Zoro # G4463943
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lb.
- Package Type Canister
- Gauge 0.032"
- Finish Bare Wire
- Tensile Strength 75,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malin Co
- MFR # 34-0320-1BLC
- Zoro # G4463943
- Country of Origin Multiple
- Category Baling Wire
Dimensions
Diameter | 0.032 in |
Length | 364 ft |
Details
Weight | 1 lb. |
Item | Lockwire |
Package Type | Canister |
Gauge | 0.032" |
Finish | Bare Wire |
Tensile Strength | 75,000 psi |
Material | Stainless Steel |
Description
Lockwire, Length 364 ft, Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST TRADING Everest 044MDH-BK 14 in. Wide Multiple Pocket Waist Fanny Pack (044MDH-BK)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Blue, 25PK (80182)
- JUNIOR LEARNING Giant Rainbow Phonics - Magnetic Letters (JL607)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG20)
- MALIN CO Lockwire, Canister, 0.025 Dia, 596 ft. (34-0250-1BLC)
- MALIN CO Lockwire, Canister, 0.051 Dia, 143 ft. (34-0510-1BLC)
- MALIN CO Lockwire, Canister, 0.02 Dia, 931 ft. (34-0200-1BLC)
- MALIN CO Baling Wire, 0.041Dia, 1115ft (10-0410-005S)
- MALIN CO Baling Wire, 0.041 Dia, 55.75 ft. (08-0410-014S)
- MALIN CO Lockwire, Spool, 0.0201 Dia, 207.75ft (05-0201-014S)
- MALIN CO Baling Wire, 0.0348Dia, 1548ft (10-0348-005S)
- Malin Co Baling Wire